Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" D-Handle Right Angle Drill Kit

  • Mfr # 3107-6

  • Zoro # G0492177


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2 in
Handle Style
D-Handle
Voltage
120 V AC
Amps
7.0 A
No Load RPM
0 to 335/0 to 750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3107-6
Zoro #
G0492177
UPC #
045242005239
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Spindle Size
1/2"-20
Tool Length
16 1/4 in
Cord Length
8 ft
Overall Width
6 1/8 in
Overall Length
16 1/4 in
Overall Height
21 1/2 in

Details

Item
Drill Kit
Handle Style
D-Handle
Voltage
120 V AC
Amps
7.0 A
No Load RPM
0 to 335/0 to 750
Gear Reduction
Quadruple
Reversible
Reversible
Corded/Cordless
Corded
Features
Carrying Case, Head and Handle Swivel 360 Degrees , Side Handle
Switch Type
Trigger
Tool Weight
10.3 lb
Cord Type
3-Conductor
Includes
Carry Case, Chuck Key, Chuck Remover Bar, Key Holder, Open End Wrench, Right Angle Drive, Side Handle, Socket Wrench
Corded/Banded
Corded
Handle Type
Right Angle
Brushless Motor
No
Handle Material
Metal
Drilling Capacity in Wood
4 5/8 in
Throttle Type
Trigger
Number of Clutch Settings
1
Free Speed
750 RPM
Current
7 A
Drill Chuck Type
Keyless
Chuck Material
Metal
Drilling Capacity in Steel
1/2 in
Housing Material
Metal
Power Source
Corded
Variable Speed
No
Plug Type
Three-Prong
Number of Speed Settings
2
Chuck Type
Keyless
No Load Speed
750 RPM
Clutch Settings
1
Motor Type
Brushed

Description

Drill Kit, Handle Style D-Handle, Chuck Size 1/2 in, No Load RPM 0 to 335/0 to 750, 7.0 A Amps, Voltage 120 V AC, Drill Chuck Type Keyless, Tool Length 16 1/4 in, Tool Weight 10.3 lb, Switch Type Trigger, Reversible Reversible, Cord Length 8 ft, Features Carrying Case, Head and Handle Swivel 360 Degrees , Side Handle, Includes Carry Case, Chuck Key, Chuck Remover Bar, Key Holder, Open End Wrench, Right Angle Drive, Side Handle, Socket Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.