Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Diamond Max Hole Saw

  • Mfr # 49-56-0511

  • Zoro # G8587582


product price: $24.97
/ea

Key Features

Primary Saw Application
Tile, Stone, Glass
Tooth Material
Diamond Grit
Application
Granite, Tile, Stone, Glass, Fiberglass, Fiber Cement Board
Max. Cutting Depth
1 in
Arbor Design
Built-In Arbor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0511
Zoro #
G8587582
UPC #
045242223770
Country of Origin
United Kingdom

Dimensions

Max. Cutting Depth
1 in
Shank Size
1/4 in
Saw Dia.
1/2"
Overall Diameter
1/2 in
Cutting Depth - Maximum
1 in

Details

Primary Saw Application
Tile, Stone, Glass
Tooth Material
Diamond Grit
Application
Granite, Tile, Stone, Glass, Fiberglass, Fiber Cement Board
Arbor Design
Built-In Arbor
Hole Saw Product Grouping
Hole Saws
Impact Rated
Not Impact Rated
Item
Hole Saw
Materials Cut
Tile and Stone
Primary Material Application
Masonry and Tile
Shank Shape
Hex
For Workpiece Material
Stone, Tile

Description

The MILWAUKEE 1/2" Diamond MAX Hole Saw delivers up to 10X longer life when cutting tile, stone, and glass. Diamond MAX Hole Saws offer best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved continuous brazed edge provides clean, superior joint strength, and better diamond retention when cutting hard, abrasive materials. The One-Piece Hole Saw has a 1/4" quick-change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond MAX offers the lowest cost-per-hole on the market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.