Zoro Homepage
This item is Discontinued.
Milwaukee Tool 12 in. Diamond Premium Segmented Masonry and Concrete Blade 49-93-7935

12 in. Diamond Premium Segmented Masonry and Concrete Blade (Discontinued)

  • Mfr # 49-93-7935
  • Zoro # G4422269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-7935
Zoro #
G4422269
UPC #
045242363568
Country of Origin
China

Dimensions

Arbor Size
1 in
Blade Dia.
12 in
Blade Thickness
0.787 in
Overall Thickness
0.79 in
Overall Diameter
12 in

Details

Item
Diamond Saw Blade
Diamond Knockout
Diamond Knockout Not Included
For Use With Saw Type
Handheld Concrete Saw, Masonry Saw, Walk-Behind Concrete Saw
Material
Diamond
Blade Material
Diamond
For Use On Concrete Type
Green Concrete, Reinforced Concrete
Cutting Type
Wet/Dry
Rim Type
Segmented
Primary Material Application
General Purpose Concrete
Grade
Best
Materials Cut
Concrete, Masonry
Arbor Shape
Round
For Concrete Type
Green Concrete, Reinforced Concrete
Compatible Product Type
Handheld Concrete Saw, Masonry Saw, Walk-Behind Concrete Saw
For Workpiece Material
Concrete, Masonry
Speed - Maximum
6,300 RPM

Description

Diamond Saw Blade, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, For Use With Saw Type Handheld Concrete Saw, Masonry Saw, Walk-Behind Concrete Saw, Cutting Type Wet/Dry, Rim Type Segmented, Primary Material Application General Purpose Concrete, Materials Cut Concrete, Masonry, For Use On Concrete Type Green Concrete, Reinforced Concrete, Grade Best, Blade Thickness 0.787 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.