Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. Diamond Ultra Segmented Concrete Cutting Blade

  • Mfr # 49-93-7535

  • Zoro # G1629978


product price: $169.97
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Concrete
Blade Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-7535
Zoro #
G1629978
UPC #
045242567720
Country of Origin
Thailand

Dimensions

Arbor Size
1 in
Blade Dia.
12 in
Blade Thickness
0.125 in
Overall Thickness
0.13 in
Overall Diameter
12 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Concrete
For Use With Saw Type
Cordless Cut-off Saw, Handheld Gas Cut-off Saws, Low HP Walk Behind Saws, Masonry Saws
Grade
Best
Diamond Knockout
Diamond Knockout Not Included
For Use On Concrete Type
Green Concrete, Reinforced Concrete
Blade Material
Diamond
Arbor Shape
Round
Primary Material Application
General Purpose Concrete
For Concrete Type
Green Concrete, Reinforced Concrete
Speed - Maximum
6,300 RPM
Compatible Product Type
Cordless Cut-off Saw, Handheld Gas Cut-off Saw, Low HP Walk Behind Saw, Masonry Saw
For Workpiece Material
Concrete
Material
Diamond

Description

Diamond Saw Blade, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, For Use With Saw Type Cordless Cut-off Saw, Handheld Gas Cut-off Saws, Low HP Walk Behind Saws, Masonry Saws, Cutting Type Wet/Dry, Rim Type Segmented, Primary Material Application General Purpose Concrete, Materials Cut Concrete, For Use On Concrete Type Green Concrete, Reinforced Concrete, Grade Best, Blade Thickness 0.125 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.