Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. Digital Measuring Wheel

  • Mfr # 48-22-5112

  • Zoro # G204399938


product price: $104.97
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Indoor, Outdoor
Wheel Circumference
38 in
Wheel Dia.
12"
Wheel Rim Material
ABS Plastic
Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-5112
Zoro #
G204399938
UPC #
045242560882
Country of Origin
Viet Nam

Dimensions

Wheel Dia.
12"
Height
38 1/5 in
Width
4.0 in
Depth
12 1/2 in
Length
12.5 in
Overall Width
4 in
Overall Height
38 3/16 in
Wheel Diameter
12 in
Extended Handle Length
38 3/16 in
Battery Size
AAA

Details

Item
12" Digital Measuring Wheel
Indoor/Outdoor
Indoor, Outdoor
Wheel Circumference
38 in
Wheel Rim Material
ABS Plastic
Tread Material
Rubber
Measuring Units
Inches
Measurement Type
Metric & SAE
Net Weight
3.1 lb
For Use With
Distance, Telescoping Handle
Measuring Range
0-10,000
Foldable
Not Foldable
Measuring Wheel Function
Measures in Inches
Spoked or Solid Wheel
Spoked
Features
Mounted Controls, Hold Button to Brake/Stop Measuring, Intuitive Digital Interface, IP54 Backlit LCD Screen, One-Handed Control, Telescoping Frame
Type
Measuring Wheel
Measuring Wheel Type
Digital Measuring Wheel
Handle Extended L
38 1/5 in
Measuring Wheel Item
Digital Measuring Wheel
Battery Type
AAA
Batteries Included
Yes
Includes
(2) AAA Batteries
Graduation Type
Inch-by-inch (1/12th foot)
Material
Plastic/Rubber/Aluminum
Batteries Required
Batteries Required (Included)
Application
Agriculture, Construction, Landscaping, Surveying
Color
Red/Black
Maximum Measuring Distance
99,999 ft
Display Capacity
7
System of Measurement
SAE
Handle Type
Pistol Grip
Use Location
Indoor, Outdoor
Number of Wheels
Single Wheel
Measuring Distance - Maximum
99,999 ft
Wheel Type
Spoked
Brake Type
Button
Handle Material
Plastic
Functions
4 Measurement Memory
Frame Material
Aluminum

Description

12" Digital Measuring Wheel is designed to be the most efficient measuring wheel on the market, giving you the ability to control the tool with one hand using the handle-mounted buttons and digital display. The backlit screen has an IP54 rating for durability and features a highly intuitive interface. The digital interface allows you to save and store up to four measurements, measure and convert in Imperial, Metric, and Engineer Scales, as well as hold and clear measurements with just the touch of a button. The frame telescopes to multiple heights and is easy to store. This MILWAUKEE Digital Measuring Wheel takes 2 AAA batteries (included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.