1/2 in. Drive 10mm Metric 6-Point Deep Socket with FOUR FLAT Sides
Mfr # 45-34-9134
Zoro # G7745714
product price: $9.99
/eaKey Features
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Ready
No
Non-Sparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-34-9134
Zoro #
G7745714
UPC #
045242589395
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
55/64 in
Socket Depth
Deep
Socket Size
10 mm
Details
Item
Deep Well Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Ready
No
Non-Sparking
No
Measurement Type
Metric
Impact Rated
No
Drive Type
Hand
Insulated
No
Material
Chrome Vanadium Steel
Socket Shape
6-Point
Locking
No
Product Type
Deep Well Socket
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Description
Deep Well Socket, Socket Size 10 mm, 6-Point, Chrome Vanadium Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.