Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Drive 15/16 in. SAE 6-Point Socket with FOUR FLAT Sides

  • Mfr # 45-34-9107

  • Zoro # G7744953


product price: $9.99
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Measurement Type
SAE
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-9107
Zoro #
G7744953
UPC #
045242588992
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
1 1/4 in
Socket Depth
Standard
Socket Size
15/16 in

Details

Item
Standard Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Measurement Type
SAE
Socket Shape
6-Point
Drive Type
Hand
Insulated
No
Locking
No
Non-Sparking
No
Impact Rated
No
Material
Chrome Vanadium Steel
Tether Ready
No
Product Type
Standard Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated

Description

Standard Socket, Socket Size 15/16 in, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.