1/2 in. Drive 18mm Metric 6-Point Deep Socket with FOUR FLAT Sides
Mfr # 45-34-9142
Zoro # G7745769
product price: $12.49
/eaKey Features
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Ready
No
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-34-9142
Zoro #
G7745769
UPC #
045242589470
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
1 1/64 in
Socket Size
18 mm
Socket Depth
Deep
Details
Item
Deep Well Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Ready
No
Insulated
No
Measurement Type
Metric
Non-Sparking
No
Socket Shape
6-Point
Drive Type
Hand
Locking
No
Material
Chrome Vanadium Steel
Impact Rated
No
Product Type
Deep Well Socket
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Description
Deep Well Socket, Socket Size 18 mm, 6-Point, Chrome Vanadium Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.