1/2 in. Drive 22mm Metric 6-Point Socket with FOUR FLAT Sides
Mfr # 45-34-9123
Zoro # G7744579
product price: $9.99
/eaKey Features
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Locking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-34-9123
Zoro #
G7744579
UPC #
045242589289
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
55/64 in
Socket Depth
Standard
Socket Size
22 mm
Details
Item
Standard Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Locking
No
Socket Shape
6-Point
Measurement Type
Metric
Tether Ready
No
Non-Sparking
No
Impact Rated
No
Insulated
No
Drive Type
Hand
Product Type
Standard Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Description
Standard Socket, Socket Size 22 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.