Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/2 in. Drive 3 in. Extension 43-24-9103

1/2 in. Drive 3 in. Extension (Discontinued)

  • Mfr # 43-24-9103
  • Zoro # G7781870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9103
Zoro #
G7781870
UPC #
045242589494
Country of Origin
China

Dimensions

Overall Length
3 in
Input Drive Size
1/2 in
Output Drive Size
1/2 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Locking
No
Socket Extension Type
Standard
Output Drive Shape
Square
Output Drive Gender
Male
Insulated
No
Material
Chrome Vanadium Steel
Input Drive Shape
Square
Input Drive Gender
Female
Impact Rated
No
Includes
(1) 1/2" DRIVE 3" EXTENSION
Measurement Type
SAE
Non-Sparking
No
Socket Extension Style
Standard
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 3 in, Chrome Vanadium Steel, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.