Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Drive 3/4 in. SAE 6-Point Socket with FOUR FLAT Sides

  • Mfr # 45-34-9104

  • Zoro # G7746170


product price: $8.49
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-9104
Zoro #
G7746170
UPC #
045242588961
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
1 1/64 in
Socket Depth
Standard
Socket Size
3/4 in

Details

Item
Standard Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Non-Sparking
No
Measurement Type
SAE
Tether Ready
No
Locking
No
Insulated
No
Socket Shape
6-Point
Material
Chrome Vanadium Steel
Impact Rated
No
Product Type
Standard Socket
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included

Description

Standard Socket, Socket Size 3/4 in, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.