Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Drive 9/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides

  • Mfr # 45-34-9127

  • Zoro # G7745190


product price: $9.99
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Locking
No
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-9127
Zoro #
G7745190
UPC #
045242589326
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
1 1/64 in
Socket Depth
Deep
Socket Size
9/16 in

Details

Item
Deep Well Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Locking
No
Impact Rated
No
Non-Sparking
No
Drive Type
Hand
Socket Shape
6-Point
Insulated
No
Measurement Type
SAE
Material
Chrome Vanadium Steel
Tether Ready
No
Product Type
Deep Well Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Deep Well Socket, Socket Size 9/16 in, 6-Point, Chrome Vanadium Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.