Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Breaker Bar, 24" L, Chrome

  • Mfr # 48-22-9013

  • Zoro # G2124508


product price: $59.99
/ea

Key Features

Finish
Chrome
Length
24"
Features
Pivoting Head
For Use With
1/2 in Drive Sockets
Handle Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9013
Zoro #
G2124508
UPC #
045242558162
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
24"
Length
24"

Details

Item
Breaker Bar
Finish
Chrome
Head Movement
Swivel
Features
Pivoting Head
For Use With
1/2 in Drive Sockets
Handle Type
Standard
Material
Alloy Steel
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Head Type
Flexible
Ratcheting
No
Insulated
No
Tether Ready
No
Flex Range of Motion
180 Degrees
Handle Shape
Straight
Grip Style
Knurled
Corrosion Resistant
Yes
Non-Magnetic
No
Non-Sparking
No
Shop By
Hot Buys
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included

Description

1⁄2” Drive 24” Breaker Bar has an alloy steel construction forged for strength. This breaker bar has a 180° swivel head for use in multiple angles and an ergonomically designed handle for comfort. The chrome plated finish provides durability and resistance to corrosion. The MILWAUKEE 1⁄2” Drive 24” breaker bar comes with a lifetime guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.