1/2 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides
Mfr # 45-34-9118
Zoro # G7744883
product price: $8.49
/eaKey Features
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Measurement Type
Metric
Locking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-34-9118
Zoro #
G7744883
UPC #
045242589111
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
1 1/4 in
Socket Size
17 mm
Socket Depth
Standard
Details
Item
Standard Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Measurement Type
Metric
Locking
No
Non-Sparking
No
Impact Rated
No
Insulated
No
Tether Ready
No
Drive Type
Hand
Socket Shape
6-Point
Material
Chrome Vanadium Steel
Product Type
Standard Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Description
Standard Socket, Socket Size 17 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.