Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11-1/4" L, Chrome Finish

  • Mfr # 48-22-9012

  • Zoro # G0201129


product price: $69.99
/ea

Key Features

Number of Geared Teeth
90
Head Style
Pear
Finish
Chrome
Min. Arc Swing
4 Degrees
Length
11.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9012
Zoro #
G0201129
UPC #
045242540648
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
11-1/4"
Length
11.25"
Head Width
1 1/2 in
Head Thickness
1 1/2 in
Head Depth
1 1/2 in

Details

Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Pear
Finish
Chrome
Min. Arc Swing
4 Degrees
Material
Alloy Steel
Reversing
Reversible
Tether Capable
Not Tether Capable
Includes
(1) 48-22-901 2 1/2 in Drive Ratchet
Features
Slim/Low Profile
Head Movement
Fixed
For Use With
Sockets
Nonsparking
No
Measurement Type
SAE
Insulated / Uninsulated
Uninsulated
Tether Style
Not Tether Capable
Ratchet Type
Standard
Non-Sparking
No
Quick Release
No
Insulated
No
Ratcheting
Yes
Head Shape
Pear
Grip Style
Plain
Flex Range of Motion
4 Degrees
Tether Ready
No
Head Type
Standard
Minimum Arc Swing
4 Degrees
Corrosion Resistant
Yes
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Ratcheting
Ratcheting Included
Arc Swing - Minimum
4 Degrees
Includes Quick-Release
Quick-Release Not Included

Description

With its 1/2" drive size, the Milwaukee 48-22-9012 Hand Ratchet is the perfect tool for any job. The alloy steel construction makes this ratchet tough and durable. Its slim design gives you more control over your tool, while the low profile allows you to access tight spaces. You can easily reverse gears with a simple push of a button. This hand ratchet has 90 geared teeth that deliver high torque output. The Milwaukee 1/2" Drive Hand Ratchet is built to last and delivers great results on every project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.