1/2 in. Square Shank to 7/16 in. Hex Quick-Change Adapter

  • Mfr # 48-66-0061

  • Zoro # G4240203


product price:  $22.99
/ea

Key Features

Drive Size
1/2 in
Number of Pieces
1
Finish
Matte
Overall Length
2 15/16 in
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-66-0061
Zoro #
G4240203
UPC #
045242155118
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
2 15/16 in
Output Drive Size
7/16 in
Input Drive Size
1/2 in

Details

Item
Adapter
Number of Pieces
1
Finish
Matte
Locking
No
Output Drive Type
Male Square
Material
Steel
Includes
(1) Socket Adapter
Impact Rated
No
Measurement Type
SAE
Drive Type
Power
Features
Heat Treat Process for Maximum Strength and Durability, Heavy Duty Construction
For Use With
Power Bits
Input Drive Gender
Female
Non-Sparking
No
Insulated
No
Input Drive Shape
Square
Output Drive Shape
Square
Output Drive Gender
Male
Tether Ready
No
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Power Bit Holder, SAE, Non-Sparking No, Insulated No, Overall Length 2 15/16 in, Socket Depth Not Applicable, Steel, Matte, Drive Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.