Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Drive Socket Rail Clips

  • Mfr # 49-66-6741

  • Zoro # G001767114


product price: $8.29
/pk 10, $0.83/ea

Key Features

Color
Black
Material
Plastic
For Use With
Chrome Socket, Impact Socket
Features
SOCKET RAIL CLIPS
Corrosion Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6741
Zoro #
G001767114
UPC #
045242605781
Country of Origin
China

Dimensions

For Drive Size
1/2 in
Overall Height
3 3/8 in
Overall Length
2 in
Overall Width
1 3/16 in

Details

Item
Socket Rail Clip
Color
Black
Material
Plastic
For Use With
Chrome Socket, Impact Socket
Features
SOCKET RAIL CLIPS
Corrosion Resistant
Yes
Non-Sparking
Yes
Compatible with Product Type
Chrome Socket, Impact Socket
Non-Magnetic
Yes
Insulated
No
Finish
Unfinished
Number of Clips
10
Resistant To
Corrosion-Resistant, Non-Magnetic, Non-Sparking

Description

Socket Rail Clip, For Drive Size 1/2 in, Number of Clips 10, Black, Compatible with Product Type Chrome Socket, Impact Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.