Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" EHS Guy Wire Cutting Jaw

  • Mfr # 49-16-2777

  • Zoro # G5652418


product price: $699.00
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 2678-20
Features
Blade Design Delivers up to 500 Cuts Per Blade, Open Jaw Cuts in Tight Spaces
Battery Included / Bare Tool
Bare Tool
Length
5.36"
Width
1.42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2777
Zoro #
G5652418
UPC #
045242505449
Country of Origin
China

Dimensions

Length
5.36"
Width
1.42"
Maximum Compatible Wire/Cable Diameter
1/2 in EHS Guy Wire; 1/2 in Non-EHS Guy Wire; 3/8 in Ground Rod; 3/8 in Rebar; 4/0 AWG ACSR
Overall Length
6.9 in

Details

Item
Cutting Jaw
For Use With
Mfr. No. 2678-20
Features
Blade Design Delivers up to 500 Cuts Per Blade, Open Jaw Cuts in Tight Spaces
Battery Included / Bare Tool
Bare Tool
Includes
1/2 in EHS Guy Wire Cutting Jaw (49-16-2777)
Number of Pieces
1
Application
Wire Cutting
Cutting Capacities
1/2 in EHS Guy Wire, 1/2 in Non-EHS Guy Wire, 3/8 in Ground Rod, 3/8 in Rebar, 4/0 AWG ACSR
Compatible Wire/Cable Type
ACSR, EHS Guy Wire
Material
Steel
Compatible Use With
M18 FORCE LOGIC 6T Cable Cutter, M18 FORCE LOGIC 6T Crimper
Compatible with Manufacturer Part Number
2672-21, 2672-21S, 2678-22, 2678-22BG, 2678-22K, 2678-22O

Description

Cutting Jaw, Product Type Cutting Jaw, Compatible Use With M18 FORCE LOGIC 6T Cable Cutter, M18 FORCE LOGIC 6T Crimper, Cutting Capacities 1/2 in EHS Guy Wire, 1/2 in Non-EHS Guy Wire, 3/8 in Ground Rod, 3/8 in Rebar, 4/0 AWG ACSR, Maximum Compatible Wire/Cable Diameter 1/2 in EHS Guy Wire; 1/2 in Non-EHS Guy Wire; 3/8 in Ground Rod; 3/8 in Rebar; 4/0 AWG ACSR, Compatible Wire/Cable Type ACSR, EHS Guy Wire, Application Wire Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.