Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" EHS Guy Wire Replacement Blades

  • Mfr # 48-44-2777

  • Zoro # G5913667


product price: $278.02
/ea
Free Shipping & Returns

Key Features

Crimping Die Series
Dies Not Required
Connector Color Code - Crimper
Black
For Use With - Crimping Tool
49-16-2772, Mfr. No. 2672-21
Use With Tool Type - Crimper
Power
Cutting Capacity - Cutting Die
Up to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-44-2777
Zoro #
G5913667
UPC #
045242505456
Country of Origin
China

Dimensions

Maximum Compatible Wire/Cable Diameter
4/0 AWG ACSR; 3/8 in

Details

Item
Cutter Blade
Crimping Die Series
Dies Not Required
Connector Color Code - Crimper
Black
For Use With - Crimping Tool
49-16-2772, Mfr. No. 2672-21
Use With Tool Type - Crimper
Power
Cutting Capacity - Cutting Die
Up to 1/2 in
Material Cut - Cutting Die
Aluminum, Copper
Primary Application - Crimping
Electrical Wire and Cable Cutting
Includes
1/2 in EHS Guy Wire Replacement Blades (48-44-2777)
Compatible Use With
EHS Guy Wire Cutting Jaw
Product Type
Replacement Blade
Cutting Capacities
1/2 in EHS Guy Wire, 1/2 in Non to EHS Guy Wire, 3/8 in Ground Rod, 3/8 in Rebar, 4/0 AWG ACSR
Compatible Wire/Cable Type
Ground Rod, Guy Wire, Rebar
Compatible Manufacturer Model Number
49-16-2777

Description

Cutter Blade, Product Type Replacement Blade, Compatible Use With EHS Guy Wire Cutting Jaw, Cutting Capacities 1/2 in EHS Guy Wire, 1/2 in Non to EHS Guy Wire, 3/8 in Ground Rod, 3/8 in Rebar, 4/0 AWG ACSR, Maximum Compatible Wire/Cable Diameter 4/0 AWG ACSR; 3/8 in, Compatible Wire/Cable Type Ground Rod, Guy Wire, Rebar, Compatible Manufacturer Model Number 49-16-2777, Includes 1/2 in EHS Guy Wire Replacement Blades (48-44-2777)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.