Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Hammer Drill

  • Mfr # 5376-20

  • Zoro # G4936985


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2 in
Voltage
120V AC
Amps
8.0 A
No Load RPM
0 to 2800
Blows per Minute
0 to 48,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5376-20
Zoro #
G4936985
UPC #
045242268481
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
11 1/2 in

Details

Item
Hammer Drill
Voltage
120V AC
Amps
8.0 A
No Load RPM
0 to 2800
Blows per Minute
0 to 48,000
Tool Weight
4.9 lb
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
360 Degrees Side Handle, Depth Rod
Features
Compact, Metal Gear Housing, 2-Mode Operation Hammer Drill and Drill Only Modes for Concrete, Wood and Metal, Heavy Duty Metal Chuck, Over Mold Grip, 360 Degrees Side Handle
Reversing
Yes
Cutting Capacity
1-1/4 in (Wood), 1/2 in (Steel), 5/8 in (Concrete)
Reversible
Yes
Current
8 A
Drilling Capacity in Concrete
5/8 in
Power Source
Corded
Drilling Capacity in Steel
1/2 in
Chuck Style
Keyed
Drilling Capacity in Wood
1 1/4 in

Description

The most powerful single-speed hammer drill on the market, with up to 2X more durability. This practical 8-amp, 1⁄2” dual-mode Hammer Drill offers power and versatility for a variety of tough jobs, with an impressive 0-2,800 RPMs and 0-48.000 BPMs. Superior engineering, an all-metal gear case and a heavy-duty metal chuck make this twice as durable as the leading competitor while maintaining outstanding performance. The compact 11.5” profile lets you work in tight spaces, and the two modes accommodate drilling in wood, steel and plastic or hammer drilling in concrete. A removable 360° side handle helps you set the depth rod for pre-set hole drilling. Over-molding ensures a surer, more comfortable grip and minimizes vibration and fatigue on the jobsite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.