Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5380-21
Zoro #
G1467891
UPC #
045242025626
Country of Origin
China
Dimensions
Chuck Size
1/2 in
Tool Length
14 in
Details
Item
Hammer Drill Kit
Voltage
120V AC
Amps
9.0 A
No Load RPM
0 to 1500/0 to 3500
Blows per Minute
0 to 24,000/0 to 56,000
Tool Weight
7.3 lb
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Includes
Depth Gauge, Hard Shell Case, Side Handle
Reversing
Yes
Cutting Capacity
1-3/4 in (Wood), 1/2 in (Steel), 3/4 in (Concrete)
Corded/Banded
Corded
Features
2-Mode, All Metal Gearcase, Antivibration System, Trigger Speed Control
Reversible
Yes
Current
9 A
Drilling Capacity in Concrete
3/4 in
Drilling Capacity in Steel
1/2 in
Chuck Style
Keyed
Drilling Capacity in Wood
1 3/4 in
Power Source
Corded
Description
Hammer Drill Kit, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/4 in, Drilling Capacity in Wood 1 3/4 in, Blows per Minute 0 to 24,000/0 to 56,000, Current 9 A, Chuck Style Keyed, Voltage 120V AC, Drill Chuck Type Keyed, Drilling Capacity in Steel 1/2 in, Includes Depth Gauge, Hard Shell Case, Side Handle, Power Source Corded, Reversible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.