Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/2" Hollow Shaft Nut Driver 48-22-2426

1/2" Hollow Shaft Nut Driver (Discontinued)

  • Mfr # 48-22-2426
  • Zoro # G7469472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2426
Zoro #
G7469472
UPC #
045242294404
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Nut Driver Hex Size
1/2 in
Nut Driver Overall Length
7 1/2 in
Nut Driver Shank Length
3 1/2 in
Hex Size
1/2 in
For Fastener Size
1/2 in
Range of Lengths
7 1/2 in
Shank Length
3 1/2 in
Tip Size
1/2 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Nut Driver Handle Material
Multi-Component
Nonsparking
No
ESD Safe
No
Nut Holding
No
Magnetic/Nonmagnetic
Nonmagnetic
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated / Uninsulated
Uninsulated
Item
Hollow Hex Shank Nut Driver
Nut Driver Handle Design
Cushion Grip
Tether Capable
Tether Capable
Nut Driver Shank Style
Hollow Hex
Nut Driver Shank Material
Alloy Steel
Insulated
No
Nut Driver Handle Color
Red with Black Grip
Tether Style
Tether Capable
Shank Material
Alloy Steel
Shank Finish
Chrome
Tether Ready
No
Container Type
None
Fastener Holding
No
Non-Sparking
No
Grip Style
Ergonomic
Handle Shape
Straight
Shank Shape
Hex
Corrosion Resistant
Yes
Handle Material
Multi-Component
Ratcheting
No
Bolt Clearance
3 1/2 in
Handle Color
Black, Red
Non-Magnetic
Yes
Replaceable Shank
No
Magnetized Tip
No
Measurement Type
SAE

Description

The Milwaukee 48-22-2426 1/2" Hollow Shaft Nut Driver is a great tool for assembling furniture and other projects. It features a red handle with black grip for better control. The nut driver's cushion grip offers you maximum comfort while you work. With its hex shank, the nut driver can be used in confined spaces where conventional wrenches cannot reach. The tip size of this 1/2" nut driver is 1/2", while the overall length is 7 1/2". Its hex size is 1/2", and it has a hollow shaft that allows you to work at greater angles than traditional tools. When working on projects around the house, don't let your tools get in the way. Equip yourself with the Milwaukee 48-22-2426 Hollow Hex Shank Nut Driver and get to work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.