Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 12 in. 5 TPI   SAWZALL Blade-Bulk 25 48-01-2027

12 in. 5 TPI SAWZALL Blade-Bulk 25 (Discontinued)

  • Mfr # 48-01-2027
  • Zoro # G803947158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-2027
Zoro #
G803947158
UPC #
45242083633
Country of Origin
Unknown

Dimensions

Length
12"

Description

The AxSAWZALL blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.