Zoro Homepage

14 pc. SHOCKWAVE Impact Duty 1/2 in. Drive Metric Standard 6 Point Socket Set

  • Mfr # 49-66-7013

  • Zoro # G901701386


product price: $89.97
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Black Phosphate
Material
Steel
Measurement Type
Metric
Includes
(1) Carrying Case, (14) Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7013
Zoro #
G901701386
UPC #
045242582556
Country of Origin
China

Dimensions

Drive Size
1/2 in
Standard Socket Style/Size
11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 26 mm, 27 mm, Standard 6-Point: 10 mm
Container Width
2 23/32 in
Socket Size
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 26mm, 27mm
Container Height
8 31/32 in
Socket Depth
Standard
Wall Thickness
1/8 in
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22mm, 26 mm, 27 mm
Socket Size Range
10 mm to 27 mm
Container Length
10 55/64 in

Description

Product details about the MILWAUKEE TOOL - 49-66-7013 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7013 Impact Socket Set is a comprehensive collection of metric sockets, ranging in size from 10mm to 27mm. The set includes standard socket sizes such as 11mm, 12mm, and up to the largest at 27mm. These sockets are designed for compatibility with adapters, drivers, ratchets and wrenches. With a drive size of half an inch and a wall thickness of one-eighth inch, these tools are built for robust use.
Crafted from durable steel material with a black phosphate finish, this impact socket set is designed to withstand heavy-duty usage without compromising on performance. Each socket features a six-point shape that provides adequate grip on fasteners while reducing wear over time. Despite being non-sparking and non-magnetic in nature, these sockets aren't insulated but they meet ASME standards which speaks volumes about their quality.
This set comes complete with fourteen standard sockets housed in a sturdy plastic case measuring approximately eleven inches long by nine inches high and nearly three inches wide. This carrying case not only offers convenient storage but also makes it easier to transport your tools wherever you need them most. Although the set doesn't include deep or flex sockets nor any drive tools, its range of standard sizes should be suitable for many general applications requiring metric measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.