14 pc. SHOCKWAVE Impact Duty 1/2 in. Drive Metric Deep Well 6 Point Socket Set

  • Mfr # 49-66-7014

  • Zoro # G701770490


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Black Phosphate
Material
Steel
Measurement Type
Metric
Includes
(1) Carrying Case, (14) Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7014
Zoro #
G701770490
UPC #
045242582563
Country of Origin
China

Dimensions

Drive Size
1/2 in
Socket Depth
Deep
Container Width
2 23/32 in
Container Height
11 1/32 in
Socket Size
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 26mm, 27mm
Wall Thickness
1/8 in
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16mm, 17 mm, 18mm, 19 mm, 21 mm, 22mm, 26 mm, 27 mm
Socket Size Range
10 mm to 27 mm
Deep Socket Style/Size
11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 26 mm, 27 mm, Deep 6-Point: 10 mm
Container Length
10 55/64 in

Details

Item
Impact Socket Set
Number of Pieces
14 pc.
Finish
Black Phosphate
Material
Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(1) Carrying Case, (14) Sockets
Includes Drive Tools
No
Container Features
Carrying Case
Includes Standard Sockets
Standard Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Locking
No
Standards
ASME
Number of Deep Sockets
14
Socket Shape
6-Point
Includes Deep Sockets
Deep Sockets Included
Piece Count Range
2 to 25
Container Type
Case
Number of Standard Sockets
0
Bolt Clearance
15/16 in, 1 1/16 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 5/8 in, 1 7/8 in
Tether Ready
No
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Number of Flex Sockets
0
Insulated
No
Impact Rated
Yes
Non-Sparking
No
Output Type
Deep Well
Drive Type
Metric
Non-Magnetic
Yes
Shop By
Hot Buys
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Torx Sockets
Torx Sockets Not Included
Product Type
Socket Set
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
0
Series
SHOCKWAVE(TM) Impact Duty

Description

Product details about the MILWAUKEE TOOL - 49-66-7014 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7014 Impact Socket Set is a comprehensive collection of deep sockets, ranging in size from 10mm to 27mm. These metric-sized sockets are designed for use with adapters, drivers, ratchets, and wrenches. The set includes an array of bolt clearances including 15/16 in, 1 1/16 in, 1 3/16 in, and up to a maximum of 1 7/8 inches. With the socket depth being 'deep', this set is built to accommodate various fastener types.
Crafted from durable steel material and finished with black phosphate for added longevity, these impact-rated sockets are non-magnetic and feature a six-point socket shape. Each socket has a wall thickness of approximately an eighth inch (1/8"), providing robustness suitable for heavy-duty applications. Please note that while these tools are sturdy and resilient they do not have features such as insulation or spark resistance.
This set comes complete with fourteen pieces housed within a plastic carrying case measuring at dimensions: container width -2 23/32 inches; length -10 55/64 inches; height -11 one thirty-second inches (11-1/32"). This compact case provides convenient storage and easy transportability for your tools. It's important to note that this set does not include standard or flex sockets nor drive tools but it does contain deep well output type sockets which meet ASME standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.