Zoro Homepage

9 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well 6 Point Socket Set

  • Mfr # 49-66-7022

  • Zoro # G301701382


product price: $64.97
/ea

Key Features

Drive Size
1/2 in
Finish
Black Phosphate
Material
Steel
Measurement Type
SAE
Includes
(1) Socket Rail, (9) Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7022
Zoro #
G301701382
UPC #
045242598540
Country of Origin
China

Dimensions

Drive Size
1/2 in
Socket Size Range
1/2 in to 1 in
Container Height
1 3/32 in
Socket Depth
Deep
Deep Socket Size
1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Container Width
1 29/64 in
Deep Socket Style/Size
1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Deep 6-Point: 1/2 in
Container Length
13 13/16 in
Socket Size
1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Wall Thickness
1/8 in

Details

Item
Impact Socket Set
Number of Pieces
9 pc.
Finish
Black Phosphate
Material
Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(1) Socket Rail, (9) Sockets
Piece Count Range
2 to 25
Non-Sparking
No
Bolt Clearance
15/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in
Includes Drive Tools
No
Insulated
No
Container Features
Socket Rail
Impact Rated
Yes
Socket Shape
6-Point
Number of Deep Sockets
9
Includes Deep Sockets
Deep Sockets Included
Number of Flex Sockets
0
Output Type
Deep Well
Number of Standard Sockets
0
Container Type
Rail
Drive Type
SAE
Includes Flex Sockets
Flex Sockets Not Included
Non-Magnetic
Yes
Locking
No
Includes Standard Sockets
Standard Sockets Not Included
Tether Ready
No
Standards
ASME
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Shop By
Hot Buys
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Series
SHOCKWAVE(TM) Impact Duty
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
0
Includes Torx Sockets
Torx Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Product Type
Socket Set

Description

Product details about the MILWAUKEE TOOL - 49-66-7022 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7022 Impact Socket Set is a comprehensive collection of sockets designed for SAE drive types. The set includes nine deep well sockets with sizes ranging from 1/2 in to 1 in, making it suitable for various applications requiring different socket sizes. Each socket features a six-point shape and has been built to accommodate adapters, drivers, ratchets, and wrenches. With bolt clearances of 15/16 in, 1 1/8 in, 1 3/16 in, and 1 1⁄4 inch respectively; these tools are adequately equipped to handle diverse fastening tasks.
Crafted from robust steel material with a black phosphate finish, this impact-rated socket set offers durability and resistance against wear-and-tear. Despite having an impressive wall thickness of approximately an eighth of an inch (0.125"), the sockets remain non-magnetic which can be beneficial when working around metal shavings or debris that could otherwise stick to your tooling.
This nine-piece set comes neatly organized on a sturdy socket rail container measuring at a length of approximately thirteen inches (13-13/16") by one and half inches wide (1-29/64"). This compact design allows for easy storage while maintaining accessibility during use. Although the set does not include standard or flex sockets nor any drive tools; it does meet ASME standards indicating its quality construction and performance capabilities.
In conclusion, the Milwaukee Tool -49-66-7022 Impact Socket Set is designed as a versatile addition to your toolbox offering compatibility with multiple fastener types while providing durable service due to its steel construction and black phosphate finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.