Zoro Homepage
This item is Discontinued.
No Product Image Available

1/2 in. Dual Speed Hammer Drill Kit w/ Case (Discontinued)

  • Mfr # 5387-22
  • Zoro # G804373710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5387-22
Zoro #
G804373710
UPC #
45242025343
Country of Origin
Czechia

Description

Choose the hammer drill with power and speed controls for unmatched versatility. The adaptable 1⁄2” Dual-Speed Hammer Drill features an 8.5-amp motor that provides overload protection, even when drilling 3⁄4” holes in concrete. Choose controls in two ranges: 0-1,000 RPM/0-16,000 BPM or 0-2,500 RPM/0-40,000. It’s versatile enough to drill in wood with flat boring bits, hole saws, auger bits and Selfeed bits – or drill in steel with twist bits and in concrete with percussion bits. The removable side handle helps you set the depth rod for preset hold drilling. The heavy-duty metal gear case withstands daily jobsite use, yet the drill’s lightweight, balanced pistol-grip design reduces fatigue during a long work day. The 10-foot, Quik-Lok cord and keyed chuck ensure hours of reliable, uninterrupted performance. The kit includes a durable carrying case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.