12 in. 8 TPI SAWZALL THE TORCH w/ NITRUS CARBIDE Reciprocating Saw Blade for Cast Iron & Metal, 5 PK
Mfr # 48-00-5563
Zoro # G600403611
product price: $124.77
/pk 5, $24.95/ea
Free Shipping & Returns
Key Features
Teeth per Inch
7
Length
12 in
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5563
Zoro #
G600403611
UPC #
045242569779
Country of Origin
United States
Dimensions
Length
12 in
Blade Length
12 in
Cut Width
0.05 in
Blade Width
1/16 in
Height
14 15/16 in
Blade Thickness
3/64 in
Overall Length
12 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
7
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Materials Cut
Cast Iron, Stainless Steel
For Use With Saw Type
Reciprocating Saws
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Carbide
Application
Thick Metal, Cast Iron, Stainless Steel
Primary Material Application
Thick Metal
Number of Cutting Edges
1
For Workpiece Material
Angle Iron, Cast Iron, Stainless Steel
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron, Stainless Steel, Blade Length 12 in, Blade Width 1/16 in, Teeth per Inch 7, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.