Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in Torque Lock Large Capacity Locking Plier

  • Mfr # 48-22-3541

  • Zoro # G4595608


product price: $27.97
/ea

Key Features

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, One-Handed Release
Handle Type
Ergonomic
Jaw Length
3 1/2 in
Jaw Width
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3541
Zoro #
G4595608
UPC #
045242358342
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
3 1/2 in
Jaw Width
3/4 in
Overall Length
12 in
Jaw Thickness
3/4 in
Length
12"

Details

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, One-Handed Release
Handle Type
Ergonomic
Material
Steel
Finish
Chrome Plated
Includes
(1) 12" Large Jaw Locking Pliers
Jaw Capacity
3-1/8 in
Jaw Release Lever
One Hand Operation
Nonsparking
No
Plier Item
Large Jaw Locking Pliers
Plier Jaw Style
Curved Jaw
Screw Mechanism
Torque Lock
Tether Capable
Tether Capable
Wire Cutter
Yes
Item
Large Capacity Locking Pliers
Plier Product Group
Pliers
Standards
ASME
Tether Style
Tether Capable
Weight
0.32 lb
Application
Gripping
Handle Style
Ergonomic
Insulated
No
Handle Opening Type
Lever
Plier Material
Steel
Jaw Shape
Curved
Steel Type
Alloy Steel
Tether Ready
Yes
Non-Sparking
No
Additional Tool Functions
Wire Cutter
Includes Wire Cutter
Yes
Maximum Jaw Opening
3 1/8 in
Plier Type
Locking Pliers
Adjustment Mechanism
Torque Lock(TM)

Description

Large Capacity Locking Pliers, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Handle Opening Type Lever, Overall Length 12 in, Maximum Jaw Opening 3 1/8 in, Jaw Length 3 1/2 in, Includes Wire Cutter Yes, Tether Ready Yes, Additional Tool Functions Wire Cutter, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM), Application Gripping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.