1/2" Magnum Drill, 0-850 RPM w/All Metal Chuck and QUIK-LOK cord (Discontinued)
- Mfr # 0302-20
- Zoro # G3107045
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0302-20
Zoro #
G3107045
UPC #
045242000135
Country of Origin
China
Dimensions
Chuck Size
1/2 in
Tool Length
12 1/4 in
Cord Length
8 ft
Overall Length
9 7/8 in
Overall Width
3 in
Overall Height
13 1/4 in
Spindle Thread Size
1/2"
Description
Drill, Handle Style Pistol Grip, Chuck Size 1/2 in, No Load RPM 0 to 850, 8.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyless, Tool Length 12 1/4 in, Tool Weight 5.6 lb, Gear Train Double, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features 3-Conductor, Quik-Lok, Soft Grip Handle, Includes (1) Side Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.