Zoro Homepage
This item is Discontinued.
Milwaukee Tool 1/2"  Magnum Drill, 0-950 RPM 0234-6

1/2" Magnum Drill, 0-950 RPM (Discontinued)

  • Mfr # 0234-6
  • Zoro # G2402197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0234-6
Zoro #
G2402197
UPC #
045242000814
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Cord Length
8 ft
Tool Length
10 1/2 in
Overall Length
3 3/4 in
Overall Height
11 3/4 in
Overall Width
7 in

Details

Item
Drill
Voltage
120V AC
Includes
Side Handle
Drill Chuck Type
Keyed
Corded/Banded
Corded
Corded/Cordless
Corded
Switch Type
Trigger
Tool Weight
4.8 lb
Reversible
Yes
Gear Train
Double
Features
3-Conductor, Quik-Lok
Speed Type
Variable
No Load RPM
0 to 950
Amps
5.5 A
Handle Style
Pistol Grip
Variable Speed
Yes
Handle Material
Plastic
Throttle Type
Trigger
Housing Material
Plastic/Metal
Free Speed
950 RPM
Number of Clutch Settings
1
Number of Speed Settings
Continuous
Series
Magnum(R)
Drilling Capacity in Steel
1/2 in
Handle Type
Pistol Grip
Drilling Capacity in Wood
1 1/2 in
Plug Type
Three-Prong
Power Source
Corded
Brushless Motor
No
Chuck Material
Metal
Current
5.5 A

Description

Drill, Handle Style Pistol Grip, Chuck Size 1/2 in, No Load RPM 0 to 950, 5.5 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 10 1/2 in, Tool Weight 4.8 lb, Gear Train Double, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features 3-Conductor, Quik-Lok, Includes Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.