This item is Discontinued.

Milwaukee Tool 1/2" Magnum Drill, 0 to 950 RPM w/All Metal Keyless Chuck 0235-21

1/2" Magnum Drill, 0 to 950 RPM w/All Metal Keyless Chuck (Discontinued)

  • Mfr # 0235-21
  • Zoro # G2131676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0235-21
Zoro #
G2131676
UPC #
-
Country of Origin
China

Dimensions

Cord Length
8
Length
9.5

Details

Item
Drill Chuck - Service Part
Handle Style
Pistol Grip
Voltage
120V
Drill Chuck Type
Keyless
Switch Type
Trigger
Variable Speed
Variable Speed

Description

Electric Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.