Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , XL 12 PK

  • Mfr # 48-73-8723B

  • Zoro # G705375714


product price: $118.97
/pk 12, $9.91/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8723B
Zoro #
G705375714
UPC #
045242618255
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.43 in
Thickness
18 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Series
High-Dexterity Poly
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester
Glove Construction
Seamless Knit
Cuff Color
Blue, Gray
Glove Coating Color
Black
Silicone-Free
No
Insulated
No
Glove Hand Style
Left and Right
EN 388 Rating
4242B
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Glove Features
Touchscreen Compatible
Hem Style
Finished
Grip Pattern
Yes
Reflective Backing
No
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Standards
ANSI/ISEA, EN 388
Pairs per Package
12
Palm Style
Single Layer
Knuckle Protection Material
Polyurethane
EN 388 Impact Rated
No
ANSI/ISEA Cut Level - 2011
2
Latex-Free
Yes
Palm Type
Coated
Lint-Free
No
Includes Finger Fourchettes
No
Double-Dipped
No
Sold As
Pair
Fabric Weight
6.4 oz
Knit Material Color
Gray
Reversible
No
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Polyester, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4242B, Standards ANSI/ISEA, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.