Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , 2XL 12 PK

  • Mfr # 48-73-8724B

  • Zoro # G505375709


product price: $118.97
/pk 12, $9.91/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8724B
Zoro #
G505375709
UPC #
045242618262
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.82 in
Thickness
18 gauge
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Series
High-Dexterity Poly
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Sold As
Pair
Glove Coating Color
Black
Reversible
No
Includes Finger Fourchettes
No
Double-Dipped
No
Reflective Backing
No
Palm Style
Single Layer
Lint-Free
No
ANSI/ISEA Cut Level - 2011
2
Fabric Weight
6.4 oz
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Cuff Color
Blue, Gray
Knuckle Protection Material
Polyurethane
Latex-Free
Yes
Finger Coverage
Full Finger
EN 388 Rating
4242B
Insulated
No
Palm Type
Coated
Hem Style
Finished
Grip Pattern
Yes
EN 388 Impact Rated
No
Pairs per Package
12
Glove Features
Touchscreen Compatible
Silicone-Free
No
Knit Material Color
Gray
Standards
ANSI/ISEA, EN 388
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Polyester, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4242B, Standards ANSI/ISEA, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.