Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Pair High Visibility Cut Level 2 Polyurethane Dipped Gloves - XL

  • Mfr # 48-73-8923B

  • Zoro # G9079820


product price: $97.97
/pk 12, $8.16/ea
Free Shipping & Returns

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Lime, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8923B
Zoro #
G9079820
UPC #
045242553723
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9.9 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Lime, Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
48-73-892
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
500 g
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Standards
EN388
Weight
Lightweight
Glove Hand Style
Left and Right
Insulated
No
Glove Coating Color
Black
EN 388 Rating
3242B
Leather Glove Style
Work
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
EN 388 Impact Rated
No
Double-Dipped
No
Sold As
Pair
Reflective Backing
No
Fabric Weight
15 g
Latex-Free
Yes
Knit Material Color
Lime
Lint-Free
No
Reversible
No
Silicone-Free
No
ANSI/ISEA Cut Load
500 g
ANSI/ISEA Cut Level - 2011
2
Hand Protection Style
Glove
Cut-Resistance Coverage
CUT 2
Cuff Color
High-Visibility Green
Glove Lining Material
HPPE, Polyester
Hem Style
Finished
Includes Finger Fourchettes
No
EN 511 Rating
388
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Pairs per Package
12
Palm Type
Coated
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3242B, Standards EN388, Insulated No, Base Coating Material Nitrile, EN 511 Rating 388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.