Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 pc. HOLE DOZER with Carbide Teeth Plumber's Hole Saw Set

  • Mfr # 49-22-3091

  • Zoro # G904242213


product price: $149.97
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
1 5/8 in
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) 3/4" Hole Saw 49-56-0702, (1) 7/8" Hole Saw 49-56-0704, (1) 1-1/8" Hole Saw 49-56-0708, (1) 1-1/2" Hole Saw 49-56-0713, (1) 1-3/4" Hole Saw 49-56-0717, (1) 2-1/8" Hole Saw 49-56-0722, (1) 2-1/4" Hole Saw 49-56-0724, (1) 2-5/8" Hole Saw 49-56-0729, (1) Large Thread Arbor W/Cobalt Pilot Bit 49-56-7115, (1) Small Thread Arbor W/Cobalt Pilot Bit 49-56-7110, (2) Cobalt Pilot Bits 49-56-7110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-3091
Zoro #
G904242213
UPC #
045242612116
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Shank Size
3/8 in
Saw Size Range
3/4 in to 2 5/8 in
Thread Size
1/2"-20, 5/8"-18
Cutting Depth - Maximum
1 5/8 in
Hole Saw Size - Maximum
2 5/8 in
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 5/8 in
Hole Saw Size - Minimum
3/4 in

Details

Tooth Material
Carbide Tipped
Number of Pieces
12
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) 3/4" Hole Saw 49-56-0702, (1) 7/8" Hole Saw 49-56-0704, (1) 1-1/8" Hole Saw 49-56-0708, (1) 1-1/2" Hole Saw 49-56-0713, (1) 1-3/4" Hole Saw 49-56-0717, (1) 2-1/8" Hole Saw 49-56-0722, (1) 2-1/4" Hole Saw 49-56-0724, (1) 2-5/8" Hole Saw 49-56-0729, (1) Large Thread Arbor W/Cobalt Pilot Bit 49-56-7115, (1) Small Thread Arbor W/Cobalt Pilot Bit 49-56-7110, (2) Cobalt Pilot Bits 49-56-7110
Teeth per Inch
3
Primary Material Application
General Purpose
Application
General Purpose
Item
12 PC HOLE DOZER with Carbide Teeth Plumber's Hole Saw Kit
Shop By
Hot Buys
Shank Shape
Hex
For Workpiece Material
General Purpose

Description

Hole Saw Kit, Primary Material Application General Purpose, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Teeth per Inch 3, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Saw Size Range 3/4 in to 2 5/8 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 5/8 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in, Number of Pieces 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.