Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" PCD/Fiber Cement Circular Saw Blade

  • Mfr # 48-40-7020

  • Zoro # G7344902


product price: $119.97
/ea
Free Shipping & Returns

Key Features

Number of Teeth
8
Tip Material
Carbide
Max. RPM
6000
Plate Thickness
1.05 in
Tooth Grind
FTG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-7020
Zoro #
G7344902
UPC #
045242518920
Country of Origin
China

Dimensions

Plate Thickness
1.05 in
Blade Dia.
12"
Cutting Depth
4"
Arbor Size
1 in
Max. Cutting Depth
4 in
Cut Width
0.08 in
Blade Diameter
12"
Overall Diameter
12 in
Overall Thickness
1.05 in
Cutting Depth - Maximum
4 in

Details

Item
Circular Saw Blade
Number of Teeth
8
Tip Material
Carbide
Max. RPM
6000
Tooth Grind
FTG
Primary Saw Application
Wood
Blade Type
Fiber Cement
Hook Angle
10 Degrees
For Use With Saw Type
Circular Saws
Kerf
0.087"
Arbor Hole
1"
Diamond Knockout
Diamond Knockout Included
Application
Backing, Siding, Trimming
Arbor Shape
Round
Series
48-40
Primary Material Application
Fiber Cement
Materials Cut
Fiber Cement
Max. Blade Speed
7,000 RPM
Speed - Maximum
6,000 RPM
For Workpiece Material
Fiber Cement
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Series 48-40, Blade Dia. 12 in, Max. Blade Speed 7,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 8, Max. Cutting Depth 4 in, Primary Material Application Fiber Cement, Materials Cut Fiber Cement, Metal Cutting Type Not Applicable, Wood Cutting Type Not Applicable, Cut Width 0.08 in, Tip Material Carbide, Hook Angle 10 Degrees , Tooth Grind FTG, For Use With Saw Type Circular Saws, Blade Type Fiber Cement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.