Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 12 Pk Cut 5 Dipped Gloves - XL 48-22-8953B

12 Pk Cut 5 Dipped Gloves - XL (Discontinued)

  • Mfr # 48-22-8953B
  • Zoro # G9139110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8953B
Zoro #
G9139110
UPC #
045242530434
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Color
High Visibility Yellow/Black
Cuff Style
Knit
Insulated
No

Description

Cut Level 5 Dipped Gloves,XL,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.