Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Pk Cut 5 Dipped Gloves - XXL

  • Mfr # 48-22-8954B

  • Zoro # G9138989


product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns

Key Features

Glove Size
2XL ( 11 )
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
High Visibility Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8954B
Zoro #
G9138989
UPC #
045242530434
Country of Origin
China

Dimensions

Glove Size
2XL ( 11 )
Thickness
13 ga
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
High Visibility Yellow/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
48-22-895
Cuff Style
Knit
ANSI/ISEA Puncture Level
4
Standards
CE, EN 388
Insulated
No
Touchscreen Compatible
Yes

Description

Cut Level 5 Dipped Gloves,XXL,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.