Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. STEELHEAD Diamond Cut-Off Wheel

  • Mfr # 49-93-7835

  • Zoro # G1629670


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Dry
Materials Cut
Stainless Steel
Blade Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-7835
Zoro #
G1629670
UPC #
045242363575
Country of Origin
China

Dimensions

Arbor Size
1 in
Blade Dia.
12 in
Blade Thickness
0.787 in
Overall Diameter
12 in
Overall Thickness
0.79 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Dry
Materials Cut
Stainless Steel
Diamond Knockout
Diamond Knockout Not Included
Grade
Better
Blade Material
Steel
For Use On Concrete Type
Hard Aggregate
Arbor Shape
Round
Material
Steel
Compatible Product Type
Cut Off Saw, Self Propelled Saw, Table Saw, Walk Behind Saw
For Workpiece Material
Stainless Steel
For Concrete Type
Hard Aggregate
Speed - Maximum
6,300 RPM

Description

Diamond Saw Blade, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, Cutting Type Dry, Rim Type Segmented, Materials Cut Stainless Steel, For Use On Concrete Type Hard Aggregate, Grade Better, Blade Thickness 0.787 in, Blade Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.