Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in Straight Jaw Tongue and Groove Plier, Serrated

  • Mfr # 48-22-6512

  • Zoro # G1625773


product price: $19.97
/ea

Key Features

Overall Length
12 in
Plier Jaw Style
Straight Jaw
Features
Forged Strength, Induction Hardened Teeth, Reaming Head, Rust Protection
Material
Metal
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6512
Zoro #
G1625773
UPC #
045242518777
Country of Origin
China

Dimensions

Overall Length
12 in
Jaw Width
1/2 in
Jaw Length
1 3/8 in

Details

Plier Jaw Style
Straight Jaw
Features
Forged Strength, Induction Hardened Teeth, Reaming Head, Rust Protection
Material
Metal
Finish
Black Oxide
Handle Type
Dipped
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
7
Max. Jaw Opening
2 1/4 in
Insulated
No
Tether Capable
Not Tether Capable
Plier Product Group
Pliers
Nonsparking
No
Item
Tongue and Groove Plier
Adjustment Type
Groove Joint
Tether Style
Not Tether Capable
For Use With
Electrical Knock Outs, Pipes
Weight
1.58 lb
Jaw Texture
Serrated
Number of Jaw Positions
7
Non-Sparking
No
Adjustment Mechanism
Groove Joint
Grip Style
Deluxe Cushion
Jaw Opening Type
Manual
Plier Type
Tongue & Groove Pliers
Maximum Jaw Opening
2 1/4 in
Plier Material
Steel
Tether Ready
No
Jaw Shape
Flat

Description

When you need to grip, bend or cut soft metals, the Milwaukee 48-22-6512 12" Straight Jaw Pliers is your go-to tool. The plier jaws are made of rust resistant metal and they can be reamed for cleaning or deburring. They have a black oxide finish that resists corrosion and wear. These pliers also feature a groove joint adjustment which allows you to adjust jaw pressure quickly and easily. With the Milwaukee Tongue & Groove Pliers, you will be able to perform precision work on soft metals with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.