Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1680-21
Zoro #
G2532756
UPC #
045242001989
Country of Origin
China
Dimensions
Chuck Size
1/2 in
Spindle Size
5/8"-16
Tool Length
22 in
Cord Length
8 ft
Overall Width
5 7/8 in
Overall Height
13 in
Overall Length
25 1/2 in
Spindle Thread Size
5/8"
Description
The Milwaukee 1680-21 1/2" Super Hawg Drill Kit is a professional drill kit that provides unmatched performance and durability. It features the Super Hawg drill, which has a carrying case, gear shift knob, rotating rear handle, clutch and side handle. The 1/2 in. chuck has 0 to 450 no load RPMs and 0 to 1750 no load RPMs for added versatility. The powerful 120V AC motor delivers 643 ft-lb of max torque for heavy duty drilling applications. You can easily control this power tool with its speed trigger switch that lets you match the speed to your application. This Milwaukee 1680-21 1/2" Super Hawg Drill Kit is designed for those who demand professional grade tools from their power tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.