Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" X 1-11/16" Stop Bit SDS-PLUS

  • Mfr # 48-20-7653

  • Zoro # G7463897


product price: $27.97
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
5 1/8 in
Drill Bit Size
1/2 in
Flute Length
1 11/16 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7653
Zoro #
G7463897
UPC #
045242315857
Country of Origin
Germany

Dimensions

Overall Length
5 1/8 in
Drill Bit Size
1/2 in
Flute Length
1 11/16 in
Shank Diameter
13/32 in
Maximum Drilling Depth
1 11/16 in

Details

Item
Stop Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
Measurement System
Fractional Inch
Primary Material Application
Concrete
Decimal Equivalent
0.5
For Tool Type
Rotary Hammer

Description

Milwaukee’s SDS-Plus shank stop bits are ideal for use with drop in anchors. The stopping collar controls the drilling depth allowing for repeatable, fast and accurate holes. The patented flute geometries removes debris rapidly while maximizing impact energy. The centering tip reduces bit walking for exact spot drilling. A variety of bits are available for the most common drop in anchor sizes. Please see anchor manufactures guides for correct stop bit to be used with anchor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.