Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit

  • Mfr # 48-13-6702

  • Zoro # G4232214


product price: $42.99
/ea

Key Features

Diameter
1/2 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-6702
Zoro #
G4232214
UPC #
045242531882
Country of Origin
China

Dimensions

Overall Length
18 in
Drill Bit Size
1/2 in
Diameter
1/2 in
Shank Size
7/16 in
Shank Hex Size
7/16 in
Maximum Drilling Depth
15 in

Details

Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Number of Pieces
1
Shank Type - Machining
Hex
Material - Machining
Carbon Steel
Decimal Equivalent
0.5
For Use With
Handheld Drills and Drill Presses
Measurement System
Fractional Inch
Drill Style
Auger
Primary Material Application
Wood
Auger Style
Pole Auger
Sub Brand
Shockwave(TM)
Dual Auger
No

Description

Pole Auger, Auger Drill Bit, 1/2 in, 18 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in, Maximum Drilling Depth 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.