Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 1/8 in Thick, A24R Grit

  • Mfr # 49-94-1275

  • Zoro # G0649719


product price: $7.79
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
1/8 in
Grit
A24R
Primary Material Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-1275
Zoro #
G0649719
UPC #
045242218929
Country of Origin
China

Dimensions

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
A24R
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide, Silicon Carbide and Zirconia Alumina
Maximum Operating Speed
4365 RPM
Color
Black

Description

Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.