Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating

  • Mfr # 48-53-2774

  • Zoro # G2620779


product price: $219.00
/ea
Free Shipping & Returns

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
1/2 in
Size
1/2 in x 50 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2774
Zoro #
G2620779
UPC #
045242513093
Country of Origin
China

Dimensions

Connection Size
1/2 in
Size
1/2 in x 50 ft
size
1/2" x 50 ft.
Cable Length (Ft.)
50 ft.
Cable Dia. (In.)
1/2"
Maximum Drain Line Inside Diameter
4 in
Cable Length
50 ft
Minimum Drain Line Inside Diameter
3 in
Cable Diameter
1/2 in

Details

Item
Drain Cleaning Cable
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Includes
Coupling
Max. Run
50 ft
Drain Line Capacity I.D.
3 in to 4 in
Cable Type
Inner Core
Product Type
Inner Core Coupling Cable
Compatible Cleaner Series
M18 Drum Machines, M18 SWITCH PACK
Compatible Cleaner Battery Platform
M18
Cable Material
Steel
Core Type
Inner Core
Application
Drain Cleaning
Cable End Type
Coupling
Compatible Machine Type
Drum Machines

Description

Drain Cleaning Cable, Product Type Inner Core Coupling Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series M18 Drum Machines, M18 SWITCH PACK, Cable Type Drum, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 1/2 in, Cable Length 50 ft, Core Type Inner Core, Cable End Type Coupling, Application Drain Cleaning, Cable Material Steel, Compatible Cleaner Battery Platform M18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.