Zoro Homepage
This item is Discontinued.
Milwaukee Tool 120' 1/8" Steel Fish Tape 48-22-4176

120' 1/8" Steel Fish Tape (Discontinued)

  • Mfr # 48-22-4176
  • Zoro # G6432135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4176
Zoro #
G6432135
UPC #
045242509867
Country of Origin
Taiwan, Province of China

Dimensions

Length
120 ft.
Tape Length
120 ft
Tape Width
1/8 in

Details

Item
120' 1/8" Steel Fish Tape
Tape Material
Steel
Includes
(4) Low Flex Sticks, (1) Mid Flex Stick, (1) Bullet Nose Tip, (1) Hook Tip, (1) Storage Tube
Color
White
Material
Steel
Handle Type
No Handle
Case Winding Type
Rewinding Tape
Tool Weight
5.7 lb
Case Color
Blue

Description

Steel Fish Tape 1/8"120ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.