Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 120 Grit Sand Paper for Multi-Tool (Qty 8) 48-90-2120

120 Grit Sand Paper for Multi-Tool (Qty 8) (Discontinued)

  • Mfr # 48-90-2120
  • Zoro # G0698367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-90-2120
Zoro #
G0698367
UPC #
045242349135
Country of Origin
China

Dimensions

Size
3-1/2 in
Overall Length
3 1/2 in
Width
3 1/2 in

Details

Number of Pieces
8
Material
Sand Paper
For Use With
Oscillating Tools
Application
sanding
Item
Sand Paper 120 Grit
Grit
120
Number of Sheets
8
Direct Fit For Tool Brand
Milwaukee
Connection Style
Hook-and-Loop
Shape
Triangle
Abrasive Material
Aluminum Oxide
Backing Type
Hook-and-Loop
Oscillating Tool Accessory Type
Sanding Sheet Set

Description

Sand Paper 120 Grit, Shape Triangle, Grit 120, Abrasive Material Aluminum Oxide, Width 3 1/2 in, Backing Type Hook-and-Loop, Number of Sheets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.