Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12:1 Infrared Temp-Gun

  • Mfr # 2268-20

  • Zoro # G1993111


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Temp. Range (F) - Infrared
-22 Degrees to 1022 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
0
Temp. Accuracy (C) - Infrared
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2268-20
Zoro #
G1993111
UPC #
045242345465
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Focus Spot Size and Distance
1" @ 12"
Manufacturers Warranty Length
5 yr
Battery Size
9V

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-22 Degrees to 1022 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
0
Temp. Accuracy (C) - Infrared
0
Laser Sighting
Single Dot
Calibration Certificate Included
No
Display - IR Camera
LCD
Laser Sighting - Infrared
Single Dot
Data Hold
Yes
Accuracy
+/-1.8%
Resolution
0.1 Degrees F/C
Calibration Certificate
No
Memory
Max/Min/Avg/Dif
Battery Type
Alkaline (9V)
Temp. Range (C)
-30 Degrees to 550 Degrees C
Item - Infrared Thermometer
Infrared Thermometer
Includes
(1) 9V Battery, Manual
Repeatability
+/-0.8% of Reading or +/-1 Degrees C
Temp. Range (F)
-22 Degrees to 1022 Degrees F
Response Time
500 msec
Standards
21 CFR 1040.10, 21 CFR 1040.11, Class II Laser, EN 61326-1:2013, EN 61326-2-2:2013
Operating Temp. Range
32 Degrees to 122 Degrees F
Special Features
Premium LCD for Clearest Readings, Simplified Buttons and Set Up, 7-Point Reinforced Housing, Raised Over-Molding Protect Lens and Screen From Direct Impact, Survives 6 ft Drop
Memory - Instrument
Avg., Dif., Max., Min
Spectral Response - Infrared
8.0 to 14.0um
Alarm
High/Low
Trigger
Yes
Temperature Alarm - Thermometer
High, Low
Display
LCD
Alarm Indication
Visual
Spectral Response
8.0 to 14 uM
Temp. Range (C) - Infrared
-30 Degrees to 550 Degrees
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Maximum Operating Temperature Degrees F
122 Degrees F
Mounting Style
Handheld Only
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Maximum Temperature Measured Degrees F
1,022 Degrees F
Calibration Certificate Type
Not Certified
Emissivity Adjustability
Fixed
Minimum Temperature Measured Degrees F
-22 Degrees F
Laser Sighting Type
Single Dot
Maximum Emissivity Setting
0.95
Intrinsic Safety
Not Specified Intrinsically Safe
Distance To Spot Ratio
12:1
Secondary Measuring Method
No Secondary Measuring Method
Digital Display Screen Type
LCD
Includes Work Light
No Work Light Included
Minimum Emissivity Setting
0.95
Body Style
Full Size
Battery Voltage
9V
Minimum Operating Temperature Degrees F
0 Degrees F
Accuracy Degrees C
+/-0.8% of Reading or +/-1 Degrees C

Description

The Milwaukee Infrared Temp-Gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple High/Low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee Infrared Temp-Gun survives 6ft drops for superior durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.