Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12mm Metric Combination Wrench

  • Mfr # 45-96-9512

  • Zoro # G900002484


product price: $14.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
12 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9512
Zoro #
G900002484
UPC #
045242573790
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 3/4 in
Head Size
12 mm
Head Thickness
12 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Opening Angle (Deg.)
15 Degrees
Anti-Slip Design
Yes
Tether Style
Tether Capable
Box End Type
12-Point Box End
Min. Arc Swing
2.5 Degrees
Opening Type
Rounded
Handle Color
Silver
Corrosion Resistant
Yes
Ratcheting
No
Measurement Type
Metric
Grip Style
Plain
Non-Magnetic
No
Reversing
No
Includes
(1) 12MM COMBO WRENCH
Head Type
Standard
Insulated
No
Nonsparking
No
Handle Type
Ergonomic I-Beam
Weight
0.15 lb

Description

When you need to tighten and loosen nuts and bolts, the Milwaukee 45-96-9512 Combination Wrench is the tool you will want on hand. It has a rounded open end that allows you to slide it into position from the side. This combination wrench has an overall length of 6 3/4 in., with a 12 mm head size and 12 pt point configuration. Made of chrome vanadium steel, this durable wrench features a silver ergonomic I-beam handle for increased comfort. The rounded open end offers better control when working with fasteners. When it comes to tightening or loosening nuts and bolts, rely on the Milwaukee 45-96-9512 Combination Wrench for maximum efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.